Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 18 mm, TiAlN Coated

  • Mfr # 202725 18

  • Zoro # G209578796


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202725 18
Zoro #
G209578796
UPC #
4045197746542
Country of Origin
Germany

Dimensions

Milling Diameter
18 mm
Overall Length
100 mm
Length of Cut
36 mm
Shank Dia.
18 mm
Recess Diameter
17.8 mm
Overhang Length
45 mm
Min. Cutting Depth
0.01 mm
Max. Cutting Depth - Side Milling
36 mm
Flute Length
36 mm
Max. Cutting Depth - Slot Milling
9 mm

Details

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Coolant Through
No
Type
H
Shank Type
DIN 6535 HB to h6
Cutting Direction
Horizontal, Oblique and Vertical
Helix Angle
30°
Helix angle
30 °
Correction Factor
1.25
Number of Teeth
4
Slot Milling Feed in Steel
0.08 mm
Side Milling Feed in Steel
0.1 mm
Chamfer Angle
90°
Shape
Square
Item
End / Face Mill
Ring Color
Without
Shank Form
HB
Shank Tolerance
h6
Through Coolant
No

Description

Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 45 mm Recess dia D1: 17.8 mm Overall length L: 100 mm Shank dia Ds: 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.