Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 2 mm, TiAlN Coated

  • Mfr # 202725 2

  • Zoro # G909578812


product price: $32.65
/ea

Key Features

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202725 2
Zoro #
G909578812
UPC #
4045197746405
Country of Origin
Germany

Dimensions

Overall Length
32 mm
Milling Diameter
2 mm
Length of Cut
8 mm
Shank Dia.
2 mm
Max. Cutting Depth - Slot Milling
1 mm
Flute Length
8 mm
Recess Diameter
1.8 mm
Min. Cutting Depth
0.01 mm
Max. Cutting Depth - Side Milling
8 mm
Overhang Length
13 mm

Details

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Helix Angle
30°
Shank Type
DIN 6535 HA to h6
Type
H
Coolant Through
No
Cutting Direction
Horizontal, Oblique and Vertical
Helix angle
30 °
Correction Factor
1.25
Slot Milling Feed in Steel
0.01 mm
Chamfer Angle
90°
Side Milling Feed in Steel
0.011 mm
Number of Teeth
4
Shank Form
HA
Through Coolant
No
Shank Tolerance
h6
Ring Color
Without
Shape
Square
Item
End / Face Mill

Description

Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 8 mm Overhang length L1 incl. recess: 13 mm Recess dia D1: 1.8 mm Overall length L: 32 mm Shank dia Ds: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.