Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 20 mm Dia, DLC Coated

  • Mfr # 202272 20

  • Zoro # G209578567


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Overall Length
104 mm
Number of Flutes
3
End Mill Style
Metric
Finish
DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202272 20
Zoro #
G209578567
UPC #
4045197655066
Country of Origin
Germany

Dimensions

Milling Diameter
20 mm
Overall Length
104 mm
Length of Cut
41 mm
Shank Dia.
20 mm
Recess Diameter
19 mm
Overhang Length
52 mm
Flute Length
41 mm
Diameter Tolerance
h6
Max. Cutting Depth - Side Milling
41 mm
Max. Cutting Depth - Slot Milling
20 mm
Min. Cutting Depth
0.01 mm

Details

Material
Solid Carbide
Number of Flutes
3
End Mill Style
Metric
Finish
DLC
Cutting Direction
Horizontal, Oblique and Vertical
Shank Type
DIN 6535 HB to h6
Helix Angle
45°
Coolant Through
No
Type
W
Helix angle
45 °
Slot Milling Feed in Short-Chipping Aluminium
0.085 mm
Correction Factor
3
Chamfer Angle
90°
Number of Teeth
3
Machining Strategy
MTC
Side Milling Feed in Short-Chipping Aluminium
0.12 mm
Standards
DIN 6527
Shape
Square
Ring Color
Yellow
Shank Form
HB
Item
End / Face Mill
Shank Tolerance
h6
Balance Quality with Shank
G 2.5 with HB
Through Coolant
No

Description

With the latest generation of DLC coating sp2. Eccentric relief ground- additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Without 45 corner chamfer. Lengths similar to DIN 6527 long. Size 1-2 - tolerance: Size nominal dia DC = e8. Size 2.5-20M - tolerance: Size nominal dia DC = h6. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Tolerance nominal dia : h6 No. of teeth Z: 3 Helix angle: 45 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 41 mm Overhang length L1 incl. recess: 52 mm Recess dia D1: 19 mm Overall length L: 104 mm Shank dia Ds: 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.