Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 2.5 mm Dia, DLC Coated

  • Mfr # 202272 2,5

  • Zoro # G209578611


product price: $56.49
/ea

Key Features

Material
Solid Carbide
Overall Length
57 mm
Number of Flutes
3
End Mill Style
Metric
Finish
DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202272 2,5
Zoro #
G209578611
UPC #
4045197861115
Country of Origin
France

Dimensions

Milling Diameter
2.5 mm
Overall Length
57 mm
Length of Cut
6.5 mm
Shank Dia.
6 mm
Min. Cutting Depth
0.01 mm
Flute Length
6.5 mm
Diameter Tolerance
h6
Overhang Length
12.5 mm
Recess Diameter
2.4 mm
Max. Cutting Depth - Side Milling
6.5 mm
Max. Cutting Depth - Slot Milling
1.25 mm

Details

Material
Solid Carbide
Number of Flutes
3
End Mill Style
Metric
Finish
DLC
Type
W
Shank Type
DIN 6535 HA to h6
Cutting Direction
Horizontal, Oblique and Vertical
Coolant Through
No
Helix Angle
45°
Helix angle
45 °
Machining Strategy
MTC
Number of Teeth
3
Slot Milling Feed in Short-Chipping Aluminium
0.006 mm
Side Milling Feed in Short-Chipping Aluminium
0.009 mm
Chamfer Angle
90°
Correction Factor
3
Standards
DIN 6527
Shape
Square
Through Coolant
No
Shank Tolerance
h6
Ring Color
Yellow
Shank Form
HA
Item
End / Face Mill

Description

With the latest generation of DLC coating sp2. Eccentric relief ground- additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Without 45 corner chamfer. Lengths similar to DIN 6527 long. Size 1-2 - tolerance: Size nominal dia DC = e8. Size 2.5-20M - tolerance: Size nominal dia DC = h6. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Tolerance nominal dia : h6 No. of teeth Z: 3 Helix angle: 45 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 6.5 mm Overhang length L1 incl. recess: 12.5 mm Recess dia D1: 2.4 mm Overall length L: 57 mm Shank dia Ds: 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.