Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 25 mm, TiAlN Coated

  • Mfr # 202725 25

  • Zoro # G509578809


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202725 25
Zoro #
G509578809
UPC #
4045197746566
Country of Origin
Germany

Dimensions

Milling Diameter
25 mm
Overall Length
125 mm
Length of Cut
50 mm
Shank Dia.
25 mm
Min. Cutting Depth
0.01 mm
Max. Cutting Depth - Slot Milling
12.5 mm
Overhang Length
60 mm
Flute Length
50 mm
Max. Cutting Depth - Side Milling
50 mm
Recess Diameter
24.5 mm

Details

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Helix Angle
30°
Cutting Direction
Horizontal, Oblique and Vertical
Type
H
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Helix angle
30 °
Number of Teeth
4
Slot Milling Feed in Steel
0.1 mm
Side Milling Feed in Steel
0.12 mm
Chamfer Angle
90°
Correction Factor
1.25
Shank Form
HB
Ring Color
Without
Through Coolant
No
Shank Tolerance
h6
Shape
Square
Item
End / Face Mill

Description

Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 50 mm Overhang length L1 incl. recess: 60 mm Recess dia D1: 24.5 mm Overall length L: 125 mm Shank dia Ds: 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.