Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 0.8 x 10 mm

  • Mfr # 209721 0,8X10

  • Zoro # G014384148


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.005 mm
Color Ring
black
Feed Fz For Copy Milling in Graphite
0.016 mm
Correction Factor Fz
1
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.028 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209721 0,8X10
Zoro #
G014384148
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.028 mm
Neck Dia.
0.78 mm
Overall Length
50 mm
Corner Radius
0.2 mm
Length of Cut
0.8 mm
Milling Diameter
0.8 mm
Shank Dia.
4 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
0.056 mm

Details

Color Ring
black
Feed Fz For Copy Milling in Graphite
0.016 mm
Correction Factor Fz
1
Correction Factor Ap Corr
0.35
End Mill Material
Carbide
Overall Reach
10 mm
Coolant Through
No
Number of Flutes
2
Finish
Diamond
Feed Fz For Side Milling in Graphite
0.016 mm
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Helix Angle
25 Degrees
End Mill Style
Corner Radius
Type of Product
Torus cutter

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm Neck Dia. D1 = 0 / -0.01 mm Note: At greater tool overhang lengths, use a reduced value for ap! Values for: copying: ap = 0.10xDxap korr side milling: ap = 0.20xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.8 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 0.78 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.