Zoro Homepage

Solid Carbide Torus End Mill, Diamond Coated, 1 x 6 mm

  • Mfr # 209716 1X6

  • Zoro # G314383520


product price: $87.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209716 1X6
Zoro #
G314383520
UPC #
-
Country of Origin
Germany

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm Neck Dia. D1 = 0 / -0.01 mm Note: At greater tool overhang lengths, use a reduced value for ap! Values for: copying: ap = 0.10xDxap korr side milling: ap = 0.20xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1 mm Corner radius R1: 0.1 mm Overhang length L1 incl. recess: 6 mm Recess Dia. D1: 0.95 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.