Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 10/0.5 mm

  • Mfr # 209758 10/0,5

  • Zoro # G214380667


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HA to h6
Milling Diameter
10 mm
End Mill Style
Corner Radius
Coolant Through
No
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209758 10/0,5
Zoro #
G214380667
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Neck Dia.
9.2 mm
Corner Radius
0.5 mm
Overall Length
100 mm
Shank Dia.
10 mm
Length of Cut
11 mm

Details

Shank Type
DIN 6535 HA to h6
End Mill Style
Corner Radius
Coolant Through
No
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Feed Fz For Side Milling in Graphite
0.091 mm
Color Ring
black
Shank Tolerance
h6
End Mill Material
Carbide
Overall Reach
60 mm
Finish
Diamond
Feed Fz For Copy Milling in Graphite
0.091 mm
Type of Product
Torus cutter

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.01 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 9.2 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.