Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 10/2.0 mm

  • Mfr # 209755 10/2,0

  • Zoro # G014385367


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Neck Dia.
9.2 mm
Shank Type
DIN 6535 HA to h6
Overall Reach
32 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209755 10/2,0
Zoro #
G014385367
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
9.2 mm
Milling Diameter
10 mm
Overall Length
72 mm
Shank Dia.
10 mm
Corner Radius
2 mm
Length of Cut
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Min. Cutting Depth
0.01 mm

Details

Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Overall Reach
32 mm
End Mill Material
Carbide
End Mill Style
Corner Radius
Finish
Diamond
Number of Flutes
4
Coolant Through
No
Feed Fz For Copy Milling in Graphite
0.091 mm
Shank Tolerance
h6
Color Ring
black
Feed Fz For Side Milling in Graphite
0.091 mm
Cutting Direction
horizontal, oblique and vertical
Type of Product
Torus cutter
Correction Factor Fz
1.25

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.01 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.