Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 10/2.0 mm

  • Mfr # 209758 10/2,0

  • Zoro # G214380704


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Type of Product
Torus cutter
Tolerance Nominal Diameter
e8
Feed Fz For Side Milling in Graphite
0.091 mm
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209758 10/2,0
Zoro #
G214380704
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Overall Length
100 mm
Neck Dia.
9.2 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Corner Radius
2 mm
Length of Cut
11 mm

Details

Type of Product
Torus cutter
Feed Fz For Side Milling in Graphite
0.091 mm
Shank Tolerance
h6
Color Ring
black
Feed Fz For Copy Milling in Graphite
0.091 mm
Correction Factor Fz
1.25
Finish
Diamond
Cutting Direction
horizontal, oblique and vertical
Overall Reach
60 mm
Number of Flutes
4
End Mill Material
Carbide
Helix Angle
30 Degrees
Coolant Through
No
End Mill Style
Corner Radius
Shank Type
DIN 6535 HA to h6

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.01 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 9.2 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.