Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 12 mm

  • Mfr # 209776 12

  • Zoro # G514381128


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Feed Fz For Copy Milling in Graphite
0.105 mm
Color Ring
black
Type of Product
Ball-nosed slot drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209776 12
Zoro #
G514381128
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Corner Radius
6 mm
Overall Length
73 mm
Length of Cut
16 mm
Neck Dia.
11.8 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Maximum Cutting Depth Ap Max When Copying
0.6 mm

Details

Shank Tolerance
h6
Feed Fz For Copy Milling in Graphite
0.105 mm
Color Ring
black
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Graphite
0.105 mm
Correction Factor Fz
1.25
Finish
Diamond
End Mill Style
Ball
End Mill Material
Carbide
Coolant Through
No
Shank Type
DIN 6535 HA with h6
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Overall Reach
28 mm
Number of Flutes
2

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 16 mm Overhang length L1 incl. recess: 28 mm Recess Dia. D1: 11.8 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.