Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 1.2 x 25 mm

  • Mfr # 209726 1,2X25

  • Zoro # G214384924


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Number of Flutes
2
Overall Reach
25 mm
Length of Cut
1.2 mm
Correction Factor Ap Corr
0.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209726 1,2X25
Zoro #
G214384924
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
1.2 mm
Overall Length
70 mm
Corner Radius
0.3 mm
Shank Dia.
4 mm
Milling Diameter
1.2 mm
Neck Dia.
1.14 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.005 mm

Details

Helix Angle
30 Degrees
Number of Flutes
2
Overall Reach
25 mm
Correction Factor Ap Corr
0.04
Feed Fz For Side Milling in Graphite
0.02 mm
End Mill Style
Corner Radius
Coolant Through
No
Finish
Diamond
Shank Type
DIN 6535 HA to h5
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Copy Milling in Graphite
0.02 mm
Correction Factor Fz
1
Color Ring
black
End Mill Material
Carbide
Type of Product
Torus cutter

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm Neck Dia. D1 = 0 / -0.01 mm Note: At greater tool overhang lengths, use a reduced value for ap! Values for: copying: ap = 0.10xDxap korr side milling: ap = 0.20xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1.2 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 1.14 mm Overall length L: 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.