Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 12/2.0 mm

  • Mfr # 209755 12/2,0

  • Zoro # G814385369


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Copy Milling in Graphite
0.105 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Color Ring
black
Maximum Cutting Depth Ap Max When Side Milling
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209755 12/2,0
Zoro #
G814385369
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Min. Cutting Depth
0.01 mm
Neck Dia.
11 mm
Milling Diameter
12 mm
Length of Cut
12 mm
Shank Dia.
12 mm
Overall Length
83 mm
Corner Radius
2 mm

Details

Feed Fz For Copy Milling in Graphite
0.105 mm
Color Ring
black
Correction Factor Fz
1.25
Feed Fz For Side Milling in Graphite
0.105 mm
Shank Tolerance
h6
Type of Product
Torus cutter
Finish
Diamond
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Overall Reach
38 mm
Number of Flutes
4
End Mill Style
Corner Radius
Helix Angle
30 Degrees
End Mill Material
Carbide
Coolant Through
No

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.01 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.