Shop GARANT
See all product information
Create Account
Solid Carbide Torus End Mill, Diamond Coated, 2 x 15 mm
- Mfr # 209721 2X15
- Zoro # G614384296
product price:
$
99.69
/ea
Key Features
Overall Length
60 mm
Milling Diameter
2 mm
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209721 2X15
- Zoro #
- G614384296
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 2
- End Mill Style
- Corner Radius
- Finish
- Diamond
- Helix Angle
- 30 Degrees
- Correction Factor Ap Corr
- 0.8
- Feed Fz For Copy Milling in Graphite
- 0.035 mm
- Type of Product
- Torus cutter
- Feed Fz For Side Milling in Graphite
- 0.035 mm
- Color Ring
- black
- Correction Factor Fz
- 1
- End Mill Material
- Carbide
- Coolant Through
- No
- Overall Reach
- 15 mm
- Cutting Direction
- horizontal, oblique and vertical
- Shank Type
- DIN 6535 HA to h5
Dimensions
- Overall Length
- 60 mm
- Milling Diameter
- 2 mm
- Length of Cut
- 2 mm
- Neck Dia.
- 1.91 mm
- Tolerance Nominal Diameter
- 0 / -0.005
- Min. Cutting Depth
- 0.005 mm
- Maximum Cutting Depth Ap Max When Side Milling
- 0.32 mm
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 0.16 mm
- Corner Radius
- 0.2 mm
- Shank Dia.
- 4 mm
Description
With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm Neck Dia. D1 = 0 / -0.01 mm Note: At greater tool overhang lengths, use a reduced value for ap! Values for: copying: ap = 0.10xDxap korr side milling: ap = 0.20xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 1.91 mm Overall length L: 60 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.