Shop GARANT

Solid Carbide Torus End Mill, Diamond Coated, 2 x 20 mm

  • Mfr # 209726 2X20
  • Zoro # G714384615

product price: 
$
99.69
/ea

Key Features

Milling Diameter
2 mm
Overall Length
60 mm
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
209726 2X20
Zoro #
G714384615
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
2 mm
Overall Length
60 mm
Length of Cut
2 mm
Shank Dia.
4 mm
Neck Dia.
1.91 mm
Corner Radius
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.1 mm
Min. Cutting Depth
0.2 mm
Tolerance Nominal Diameter
0 / -0.005

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Diamond
Overall Reach
20 mm
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Feed Fz For Side Milling in Graphite
0.03 mm
Correction Factor Ap Corr
0.5
Type of Product
Torus cutter
Correction Factor Fz
1
Feed Fz For Copy Milling in Graphite
0.03 mm
Color Ring
black
Helix Angle
30 Degrees

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm Neck Dia. D1 = 0 / -0.01 mm Note: At greater tool overhang lengths, use a reduced value for ap! Values for: copying: ap = 0.10xDxap korr side milling: ap = 0.20xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 1.91 mm Overall length L: 60 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.