Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 2 x 50 mm

  • Mfr # 209721 2X50

  • Zoro # G414384878


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2 mm
End Mill Style
Corner Radius
Cutting Direction
horizontal, oblique and vertical
Overall Length
90 mm
Shank Type
DIN 6535 HA to h5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209721 2X50
Zoro #
G414384878
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
2 mm
Overall Length
90 mm
Shank Dia.
4 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.016 mm
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
0.032 mm
Corner Radius
0.2 mm
Milling Diameter
2 mm
Neck Dia.
1.91 mm

Details

End Mill Style
Corner Radius
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Correction Factor Ap Corr
0.08
Feed Fz For Copy Milling in Graphite
0.025 mm
Feed Fz For Side Milling in Graphite
0.025 mm
Color Ring
black
Type of Product
Torus cutter
Finish
Diamond
Number of Flutes
2
Overall Reach
50 mm
Helix Angle
30 Degrees
Correction Factor Fz
1
End Mill Material
Carbide
Coolant Through
No

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm Neck Dia. D1 = 0 / -0.01 mm Note: At greater tool overhang lengths, use a reduced value for ap! Values for: copying: ap = 0.10xDxap korr side milling: ap = 0.20xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 1.91 mm Overall length L: 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.