Shop GARANT

Solid Carbide Torus End Mill, Diamond Coated, 3 x 50 mm

  • Mfr # 209721 3X50
  • Zoro # G314384756

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90 mm
Milling Diameter
3 mm
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
209721 3X50
Zoro #
G314384756
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90 mm
Milling Diameter
3 mm
Length of Cut
4.5 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
0.14 mm
Min. Cutting Depth
0.005 mm
Corner Radius
0.2 mm
Neck Dia.
2.91 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.07 mm
Shank Dia.
4 mm

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Diamond
Feed Fz For Side Milling in Graphite
0.03 mm
Feed Fz For Copy Milling in Graphite
0.03 mm
Correction Factor Ap Corr
0.35
Color Ring
black
Type of Product
Torus cutter
Correction Factor Fz
1
Shank Type
DIN 6535 HA to h5
Overall Reach
50 mm
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
Carbide

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm Neck Dia. D1 = 0 / -0.01 mm Note: At greater tool overhang lengths, use a reduced value for ap! Values for: copying: ap = 0.10xDxap korr side milling: ap = 0.20xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 4.5 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 2.91 mm Overall length L: 90 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.