Shop GARANT

Solid Carbide Torus End Mill, Diamond Coated, 3/0.3 mm

  • Mfr # 209755 3/0,3
  • Zoro # G714385353

product price: 
$
90.35
/ea

Key Features

Overall Length
50 mm
Milling Diameter
3 mm
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
209755 3/0,3
Zoro #
G714385353
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Milling Diameter
3 mm
Length of Cut
4 mm
Neck Dia.
2.7 mm
Shank Dia.
3 mm
Corner Radius
0.3 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
4 mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Diamond
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Coolant Through
No
Overall Reach
14 mm
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Graphite
0.02 mm
Shank Tolerance
h6
Type of Product
Torus cutter
Color Ring
black
Feed Fz For Side Milling in Graphite
0.02 mm

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.01 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 4 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 14 mm Recess Dia. D1: 2.7 mm Overall length L: 50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.