Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 4/0.5 mm

  • Mfr # 209758 4/0,5

  • Zoro # G114381450


product price: $112.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Overall Length
75 mm
Corner Radius
0.5 mm
Number of Flutes
4
Finish
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209758 4/0,5
Zoro #
G114381450
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
75 mm
Corner Radius
0.5 mm
Length of Cut
5 mm
Shank Dia.
4 mm
Milling Diameter
4 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.2 mm
Neck Dia.
3.7 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Finish
Diamond
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Overall Reach
36 mm
Feed Fz For Side Milling in Graphite
0.02 mm
Shank Tolerance
h6
Type of Product
Torus cutter
Feed Fz For Copy Milling in Graphite
0.02 mm
Color Ring
black
Correction Factor Fz
1.25

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.01 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 5 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 3.7 mm Overall length L: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.