Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 6/1.0 mm

  • Mfr # 209758 6/1,0

  • Zoro # G414381327


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
7 mm
Feed Fz For Side Milling in Graphite
0.052 mm
Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209758 6/1,0
Zoro #
G414381327
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
7 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Tolerance Nominal Diameter
e8
Overall Length
80 mm
Milling Diameter
6 mm
Length of Cut
7 mm
Neck Dia.
5.5 mm
Shank Dia.
6 mm
Corner Radius
1 mm

Details

Feed Fz For Side Milling in Graphite
0.052 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Copy Milling in Graphite
0.052 mm
Color Ring
black
Type of Product
Torus cutter
End Mill Style
Corner Radius
End Mill Material
Carbide
Finish
Diamond
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Overall Reach
44 mm
Number of Flutes
4
Shank Type
DIN 6535 HA to h6

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.01 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 7 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 5.5 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.