Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 8/0.5 mm

  • Mfr # 209758 8/0,5

  • Zoro # G214381336


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Tolerance Nominal Diameter
e8
Overall Reach
54 mm
Shank Dia.
8 mm
Finish
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209758 8/0,5
Zoro #
G214381336
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Shank Dia.
8 mm
Corner Radius
0.5 mm
Milling Diameter
8 mm
Overall Length
100 mm
Length of Cut
9 mm
Neck Dia.
7.4 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm

Details

Correction Factor Fz
1.25
Overall Reach
54 mm
Finish
Diamond
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Style
Corner Radius
Coolant Through
No
Number of Flutes
4
Color Ring
black
Shank Tolerance
h6
Feed Fz For Side Milling in Graphite
0.078 mm
Feed Fz For Copy Milling in Graphite
0.078 mm
Type of Product
Torus cutter

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.01 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 7.4 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.