Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 8/1.5 mm

  • Mfr # 209758 8/1,5

  • Zoro # G314381441


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8 mm
Neck Dia.
7.4 mm
Length of Cut
9 mm
End Mill Style
Corner Radius
Overall Reach
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209758 8/1,5
Zoro #
G314381441
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Neck Dia.
7.4 mm
Length of Cut
9 mm
Overall Length
100 mm
Corner Radius
1.5 mm
Milling Diameter
8 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm

Details

End Mill Style
Corner Radius
Overall Reach
54 mm
Coolant Through
No
End Mill Material
Carbide
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Finish
Diamond
Helix Angle
30 Degrees
Color Ring
black
Feed Fz For Side Milling in Graphite
0.078 mm
Correction Factor Fz
1.25
Type of Product
Torus cutter
Shank Tolerance
h6
Feed Fz For Copy Milling in Graphite
0.078 mm

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.01 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 7.4 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.