Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 10/0.3 mm

  • Mfr # 206065 10/0,3

  • Zoro # G414384106


product price: $139.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Overall Length
72 mm
Helix Angle
30 Degrees
Type
W
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206065 10/0,3
Zoro #
G414384106
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72 mm
Length of Cut
11 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Neck Dia.
9.2 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Corner Radius
0.3 mm
Tolerance Nominal Diameter
e8

Details

End Mill Style
Corner Radius
Helix Angle
30 Degrees
Type
W
Number of Flutes
2
End Mill Material
Carbide
Finish
DLC
Shank Tolerance
h6
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.056 mm
Correction Factor Fz
1.25
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Overall Reach
32 mm
Cutting Direction
horizontal, oblique and vertical
Type of Product
Torus cutter

Description

Tolerance: R1 = ±0.01 mm. With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High strength due to strengthened core. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 11 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.