Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 10/3.0 mm

  • Mfr # 206075 10/3,0

  • Zoro # G314384916


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Type of Product
Torus cutter
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.056 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206075 10/3,0
Zoro #
G314384916
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Shank Dia.
10 mm
Corner Radius
3 mm
Milling Diameter
10 mm
Neck Dia.
9.2 mm
Length of Cut
11 mm
Overall Length
150 mm

Details

Type of Product
Torus cutter
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.056 mm
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6
Type
W
Cutting Direction
horizontal, oblique and vertical
End Mill Material
solid carbide
Coolant Through
No
Helix Angle
30 Degrees
Overall Reach
110 mm
Number of Flutes
2
End Mill Style
Corner Radius
Finish
DLC

Description

With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High stability due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 11 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 110 mm Recess Dia. D1: 9.2 mm Overall length L: 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.