
Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 12/1.5 mm
Mfr # 206071 12/1,5
Zoro # G714384363
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Correction Factor Fz
1.25
Color Ring
yellow
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Type of Product
Torus cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206071 12/1,5
Zoro #
G714384363
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Neck Dia.
11 mm
Milling Diameter
12 mm
Corner Radius
1.5 mm
Length of Cut
12 mm
Shank Dia.
12 mm
Overall Length
120 mm
Details
Correction Factor Fz
1.25
Color Ring
yellow
Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.079 mm
Finish
DLC
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
solid carbide
Helix Angle
30 Degrees
Overall Reach
75 mm
End Mill Style
Corner Radius
Coolant Through
No
Number of Flutes
2
Type
W
Description
With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High stability due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 12 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 75 mm Recess Dia. D1: 11 mm Overall length L: 120 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.