Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 16/2.0 mm

  • Mfr # 206065 16/2,0

  • Zoro # G614384043


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.1 mm
Color Ring
yellow
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206065 16/2,0
Zoro #
G614384043
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
16 mm
Neck Dia.
15 mm
Corner Radius
2 mm
Overall Length
92 mm
Milling Diameter
16 mm
Length of Cut
16 mm

Details

Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.1 mm
Color Ring
yellow
Shank Tolerance
h6
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
End Mill Style
Corner Radius
Finish
DLC
Type
W
Cutting Direction
horizontal, oblique and vertical
Overall Reach
44 mm
End Mill Material
Carbide
Coolant Through
No

Description

Tolerance: R1 = ±0.01 mm. With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High strength due to strengthened core. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 16 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15 mm Overall length L: 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.