Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 2 x 15 mm

  • Mfr # 206043 2X15

  • Zoro # G914383210


product price: $73.15
/ea

Key Features

Shank Dia.
4 mm
Coolant Through
No
End Mill Style
Corner Radius
Number of Flutes
2
Neck Dia.
1.91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206043 2X15
Zoro #
G914383210
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4 mm
Neck Dia.
1.91 mm
Length of Cut
2 mm
Milling Diameter
2 mm
Overall Length
55 mm
Corner Radius
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
0.8 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm

Details

Coolant Through
No
End Mill Style
Corner Radius
Number of Flutes
2
Shank Type
DIN 6535 HA to h5
Helix Angle
30 Degrees
End Mill Material
Carbide
Type
W
Finish
DLC
Overall Reach
15 mm
Cutting Direction
horizontal, oblique and vertical
Type of Product
Torus cutter
Correction Factor Fz
1
Correction Factor Ap Corr
0.8
Feed Fz For Side Milling in Cast Aluminium
0.035 mm
Color Ring
yellow
Feed Fz For Copy Milling in Cast Aluminium
0.035 mm

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.25xD x ap korr side milling: ap = 0.50xDxap korr copying: ap = 0.25 x D x ap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 1.91 mm Overall length L: 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.