Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 2 x 4 mm

  • Mfr # 206043 2X4

  • Zoro # G114383287


product price: $69.69
/ea

Key Features

Type
W
Shank Dia.
4 mm
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206043 2X4
Zoro #
G114383287
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4 mm
Neck Dia.
1.91 mm
Corner Radius
0.2 mm
Milling Diameter
2 mm
Overall Length
50 mm
Length of Cut
2 mm
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
1 mm

Details

Type
W
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Overall Reach
4 mm
Helix Angle
30 Degrees
End Mill Style
Corner Radius
Number of Flutes
2
Finish
DLC
Type of Product
Torus cutter
Feed Fz For Copy Milling in Cast Aluminium
0.035 mm
Correction Factor Fz
1
Color Ring
yellow
Feed Fz For Side Milling in Cast Aluminium
0.035 mm
Correction Factor Ap Corr
1

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.25xD x ap korr side milling: ap = 0.50xDxap korr copying: ap = 0.25 x D x ap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 4 mm Recess Dia. D1: 1.91 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.