Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 3 x 10 mm

  • Mfr # 206045 3X10

  • Zoro # G414384236


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Finish
DLC
End Mill Material
Carbide
Milling Diameter
3 mm
Number of Flutes
2
Corner Radius
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206045 3X10
Zoro #
G414384236
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
3 mm
Corner Radius
0.5 mm
Overall Length
50 mm
Length of Cut
4.5 mm
Neck Dia.
2.91 mm
Shank Dia.
4 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.75 mm
Maximum Cutting Depth Ap Max When Side Milling
1.5 mm

Details

Finish
DLC
End Mill Material
Carbide
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Overall Reach
10 mm
Coolant Through
No
End Mill Style
Corner Radius
Type
W
Helix Angle
30 Degrees
Feed Fz For Copy Milling in Cast Aluminium
0.035 mm
Type of Product
Torus cutter
Feed Fz For Side Milling in Cast Aluminium
0.035 mm
Color Ring
yellow
Correction Factor Fz
1
Correction Factor Ap Corr
1

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.25xD x ap korr side milling: ap = 0.50xDxap korr copying: ap = 0.25 x D x ap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 4.5 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 2.91 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.