Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 3 x 25 mm
- Mfr # 206044 3X25
- Zoro # G314383810
product price:
$
85.85
/ea
Key Features
Overall Length
60 mm
Milling Diameter
3 mm
Number of Flutes
2
End Mill Style
Corner Radius
Finish
DLC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 206044 3X25
- Zoro #
- G314383810
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 2
- End Mill Style
- Corner Radius
- Finish
- DLC
- End Mill Material
- Carbide
- Helix Angle
- 30 Degrees
- Shank Type
- DIN 6535 HA to h5
- Type
- W
- Cutting Direction
- horizontal, oblique and vertical
- Coolant Through
- No
- Overall Reach
- 25 mm
- Correction Factor Fz
- 1
- Color Ring
- yellow
- Correction Factor Ap Corr
- 0.8
- Feed Fz For Copy Milling in Cast Aluminium
- 0.035 mm
- Type of Product
- Torus cutter
- Feed Fz For Side Milling in Cast Aluminium
- 0.035 mm
Dimensions
- Overall Length
- 60 mm
- Milling Diameter
- 3 mm
- Length of Cut
- 4.5 mm
- Shank Dia.
- 4 mm
- Corner Radius
- 0.3 mm
- Neck Dia.
- 2.91 mm
- Min. Cutting Depth
- 0.005 mm
- Tolerance Nominal Diameter
- 0 / -0.005
- Maximum Cutting Depth Ap Max When Side Milling
- 1.2 mm
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 0.6 mm
Description
With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.25xD x ap korr side milling: ap = 0.50xDxap korr copying: ap = 0.25 x D x ap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 4.5 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 2.91 mm Overall length L: 60 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.