Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 5/0.3 mm

  • Mfr # 206071 5/0,3

  • Zoro # G614384333


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.023 mm
Min. Cutting Depth
0.01 mm
Color Ring
yellow
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206071 5/0,3
Zoro #
G614384333
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.25 mm
Tolerance Nominal Diameter
e8
Milling Diameter
5 mm
Overall Length
75 mm
Shank Dia.
5 mm
Corner Radius
0.3 mm
Length of Cut
6 mm
Neck Dia.
4.6 mm
Maximum Cutting Depth Ap Max When Side Milling
6 mm

Details

Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.023 mm
Color Ring
yellow
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Finish
DLC
End Mill Material
solid carbide
Number of Flutes
2
Coolant Through
No
Overall Reach
40 mm
End Mill Style
Corner Radius
Type
W
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical

Description

With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High stability due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 6 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 4.6 mm Overall length L: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.