Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 6/1.0 mm

  • Mfr # 206071 6/1,0

  • Zoro # G814384263


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Type of Product
Torus cutter
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206071 6/1,0
Zoro #
G814384263
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Tolerance Nominal Diameter
e8
Neck Dia.
5.5 mm
Shank Dia.
6 mm
Overall Length
80 mm
Length of Cut
7 mm
Corner Radius
1 mm
Milling Diameter
6 mm

Details

Color Ring
yellow
Type of Product
Torus cutter
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.034 mm
Cutting Direction
horizontal, oblique and vertical
Type
W
Number of Flutes
2
Finish
DLC
Helix Angle
30 Degrees
Overall Reach
44 mm
Coolant Through
No
End Mill Style
Corner Radius
End Mill Material
solid carbide
Shank Type
DIN 6535 HA to h6

Description

With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High stability due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 7 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 5.5 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.