Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 8/0.3 mm

  • Mfr # 206065 8/0,3

  • Zoro # G214384016


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
9 mm
Color Ring
yellow
Tolerance Nominal Diameter
e8
Shank Tolerance
h6
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.045 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206065 8/0,3
Zoro #
G214384016
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
9 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Milling Diameter
8 mm
Min. Cutting Depth
0.01 mm
Length of Cut
9 mm
Overall Length
63 mm
Neck Dia.
7.4 mm
Corner Radius
0.3 mm
Shank Dia.
8 mm

Details

Color Ring
yellow
Shank Tolerance
h6
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.045 mm
Type of Product
Torus cutter
Correction Factor Fz
1.25
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Overall Reach
27 mm
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Finish
DLC
Helix Angle
30 Degrees
End Mill Style
Corner Radius
Number of Flutes
2
Type
W

Description

Tolerance: R1 = ±0.01 mm. With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High strength due to strengthened core. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 9 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.