Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 8/2.0 mm

  • Mfr # 206065 8/2,0

  • Zoro # G514384327


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Type of Product
Torus cutter
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Min. Cutting Depth
0.01 mm
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.045 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206065 8/2,0
Zoro #
G514384327
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Tolerance Nominal Diameter
e8
Milling Diameter
8 mm
Length of Cut
9 mm
Overall Length
63 mm
Corner Radius
2 mm
Shank Dia.
8 mm
Neck Dia.
7.4 mm

Details

Type of Product
Torus cutter
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.045 mm
Color Ring
yellow
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Number of Flutes
2
Coolant Through
No
End Mill Material
Carbide
Overall Reach
27 mm
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Type
W
Finish
DLC

Description

Tolerance: R1 = ±0.01 mm. With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High strength due to strengthened core. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 9 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.