Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 8/2.0 mm

  • Mfr # 206071 8/2,0

  • Zoro # G014384339


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Copy Milling in Short-Chipping Aluminium
0.045 mm
Type of Product
Torus cutter
Correction Factor Fz
1.25
Color Ring
yellow
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206071 8/2,0
Zoro #
G014384339
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Tolerance Nominal Diameter
e8
Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
9 mm
Milling Diameter
8 mm
Neck Dia.
7.4 mm
Corner Radius
2 mm

Details

Feed Fz For Copy Milling in Short-Chipping Aluminium
0.045 mm
Type of Product
Torus cutter
Correction Factor Fz
1.25
Color Ring
yellow
Number of Flutes
2
Overall Reach
54 mm
Finish
DLC
Type
W
Cutting Direction
horizontal, oblique and vertical
End Mill Material
solid carbide
Coolant Through
No
End Mill Style
Corner Radius
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees

Description

With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High stability due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 9 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 7.4 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.