Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 10/0.3 mm

  • Mfr # 206040 10/0,3

  • Zoro # G114381863


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Copy Milling in Short-Chipping Aluminium
0.056 mm
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206040 10/0,3
Zoro #
G114381863
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
10 mm
Length of Cut
11 mm
Milling Diameter
10 mm
Corner Radius
0.3 mm
Neck Dia.
9.2 mm
Overall Length
72 mm

Details

Feed Fz For Copy Milling in Short-Chipping Aluminium
0.056 mm
Shank Tolerance
h6
Type of Product
Torus cutter
Color Ring
yellow
Correction Factor Fz
1.25
End Mill Style
Corner Radius
Number of Flutes
2
Coolant Through
No
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Overall Reach
32 mm
Finish
uncoated
End Mill Material
Carbide
Type
W

Description

With double relief ground side clearance angle and corner radius. High strength due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 11 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.