Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 10/1.5 mm

  • Mfr # 206040 10/1,5

  • Zoro # G014381857


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.056 mm
Color Ring
yellow
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206040 10/1,5
Zoro #
G014381857
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Corner Radius
1.5 mm
Milling Diameter
10 mm
Length of Cut
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Overall Length
72 mm
Neck Dia.
9.2 mm
Shank Dia.
10 mm

Details

Shank Tolerance
h6
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.056 mm
Color Ring
yellow
Type of Product
Torus cutter
Correction Factor Fz
1.25
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Coolant Through
No
End Mill Style
Corner Radius
Type
W
Overall Reach
32 mm
Finish
uncoated

Description

With double relief ground side clearance angle and corner radius. High strength due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 11 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.