Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 12/3.0 mm

  • Mfr # 206190 12/3,0

  • Zoro # G614382872


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Type of Product
Torus cutter
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.36 mm
Standard
DIN 6527
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206190 12/3,0
Zoro #
G614382872
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.36 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Neck Dia.
11 mm
Corner Radius
3 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
83 mm
Milling Diameter
12 mm

Details

Shank Tolerance
h6
Type of Product
Torus cutter
Standard
DIN 6527
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.08 mm
Correction Factor Fz
1.25
Color Ring
yellow
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
End Mill Style
Corner Radius
Finish
uncoated
Number of Flutes
3
Coolant Through
No
Type
W
Overall Reach
36 mm

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Tolerances: Corner radiusR1 = 0.5 tolerance ±0.02. R1 > 0.5 1.5 tolerance ±0.03. R1 > 1.5 tolerance ±0.05. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 26 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.