Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 16/2.0 mm

  • Mfr # 206040 16/2,0

  • Zoro # G914381926


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206040 16/2,0
Zoro #
G914381926
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Corner Radius
2 mm
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
16 mm
Milling Diameter
16 mm
Neck Dia.
15 mm

Details

Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.1 mm
Correction Factor Fz
1.25
Type of Product
Torus cutter
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Shank Tolerance
h6
Coolant Through
No
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
Overall Reach
44 mm
Helix Angle
30 Degrees
Type
W
End Mill Style
Corner Radius
Finish
uncoated

Description

With double relief ground side clearance angle and corner radius. High strength due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 16 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15 mm Overall length L: 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.