Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 16/4.0 mm

  • Mfr # 206190 16/4,0

  • Zoro # G814382764


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.48 mm
Type of Product
Torus cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206190 16/4,0
Zoro #
G814382764
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.48 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Shank Dia.
16 mm
Neck Dia.
15 mm
Overall Length
92 mm
Milling Diameter
16 mm
Corner Radius
4 mm
Length of Cut
36 mm

Details

Correction Factor Fz
1.25
Type of Product
Torus cutter
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.1 mm
Standard
DIN 6527
Shank Tolerance
h6
Finish
uncoated
Type
W
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Coolant Through
No
End Mill Material
Carbide
End Mill Style
Corner Radius
Overall Reach
42 mm
Shank Type
DIN 6535 HA to h6

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Tolerances: Corner radiusR1 = 0.5 tolerance ±0.02. R1 > 0.5 1.5 tolerance ±0.03. R1 > 1.5 tolerance ±0.05. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 36 mm Corner radius R1: 4 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15 mm Overall length L: 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.