Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 20/3.0 mm

  • Mfr # 206192 20/3,0

  • Zoro # G214382517


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
32 mm
Shank Type
DIN 6535 HA to h6
Shank Dia.
20 mm
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206192 20/3,0
Zoro #
G214382517
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
32 mm
Shank Dia.
20 mm
Corner Radius
3 mm
Neck Dia.
19 mm
Overall Length
150 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h6
Milling Diameter
20 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm

Details

Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Finish
uncoated
Type
W
Coolant Through
No
Number of Flutes
3
Overall Reach
98 mm
Helix Angle
45 Degrees
Color Ring
yellow
Type of Product
Torus cutter
Shank Tolerance
h6
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.13 mm
Correction Factor Fz
1.25

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Tolerances: Corner radiusR1 = 0.5 tolerance ±0.02. R1 > 0.5 1.5 tolerance ±0.03. R1 > 1.5 tolerance ±0.05. Dimensions to manufacturer's standard. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 32 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 98 mm Recess Dia. D1: 19 mm Overall length L: 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.