Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 5/0.5 mm

  • Mfr # 206192 5/0,5

  • Zoro # G414382539


product price: $61.95
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.15 mm
Min. Cutting Depth
0.01 mm
Type of Product
Torus cutter
Tolerance Nominal Diameter
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206192 5/0,5
Zoro #
G414382539
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.15 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h6
Overall Length
80 mm
Corner Radius
0.5 mm
Length of Cut
8 mm
Milling Diameter
5 mm
Neck Dia.
4.7 mm
Shank Dia.
6 mm

Details

Type of Product
Torus cutter
Color Ring
yellow
Shank Tolerance
h6
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.02 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Correction Factor Fz
1.25
Overall Reach
30 mm
Number of Flutes
3
End Mill Style
Corner Radius
End Mill Material
Carbide
Type
W
Helix Angle
45 Degrees
Finish
uncoated
Shank Type
DIN 6535 HA to h6

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Tolerances: Corner radiusR1 = 0.5 tolerance ±0.02. R1 > 0.5 1.5 tolerance ±0.03. R1 > 1.5 tolerance ±0.05. Dimensions to manufacturer's standard. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 8 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 4.7 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.