Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 5/1.0 mm

  • Mfr # 206192 5/1,0

  • Zoro # G514382613


product price: $61.95
/ea

Key Features

Correction Factor Fz
1.25
Min. Cutting Depth
0.01 mm
Type of Product
Torus cutter
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206192 5/1,0
Zoro #
G514382613
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.15 mm
Neck Dia.
4.7 mm
Milling Diameter
5 mm
Shank Dia.
6 mm
Corner Radius
1 mm
Overall Length
80 mm
Length of Cut
8 mm

Details

Correction Factor Fz
1.25
Type of Product
Torus cutter
Shank Tolerance
h6
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.02 mm
Coolant Through
No
End Mill Material
Carbide
Finish
uncoated
Overall Reach
30 mm
Shank Type
DIN 6535 HA to h6
Type
W
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
End Mill Style
Corner Radius

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Tolerances: Corner radiusR1 = 0.5 tolerance ±0.02. R1 > 0.5 1.5 tolerance ±0.03. R1 > 1.5 tolerance ±0.05. Dimensions to manufacturer's standard. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 8 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 4.7 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.