Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 6/0.3 mm

  • Mfr # 206040 6/0,3

  • Zoro # G514381838


product price: $62.15
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
7 mm
Correction Factor Fz
1.25
Min. Cutting Depth
0.01 mm
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.034 mm
Color Ring
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206040 6/0,3
Zoro #
G514381838
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
7 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Tolerance Nominal Diameter
e8
Neck Dia.
5.5 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Overall Length
57 mm
Length of Cut
7 mm
Corner Radius
0.3 mm

Details

Correction Factor Fz
1.25
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.034 mm
Color Ring
yellow
Type of Product
Torus cutter
Shank Tolerance
h6
Overall Reach
21 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Finish
uncoated
End Mill Material
Carbide
Helix Angle
30 Degrees
Type
W
End Mill Style
Corner Radius
Number of Flutes
2

Description

With double relief ground side clearance angle and corner radius. High strength due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 7 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.5 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.