Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 8/0.5 mm

  • Mfr # 206190 8/0,5

  • Zoro # G614382889


product price: $48.89
/ea

Key Features

Feed Fz For Copy Milling in Short-Chipping Aluminium
0.04 mm
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Shank Tolerance
h6
Standard
DIN 6527
Tolerance Nominal Diameter
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206190 8/0,5
Zoro #
G614382889
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
21 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.24 mm
Shank Dia.
8 mm
Length of Cut
21 mm
Overall Length
63 mm
Milling Diameter
8 mm
Neck Dia.
7.4 mm
Corner Radius
0.5 mm

Details

Feed Fz For Copy Milling in Short-Chipping Aluminium
0.04 mm
Shank Tolerance
h6
Standard
DIN 6527
Color Ring
yellow
Correction Factor Fz
1.25
Type of Product
Torus cutter
Coolant Through
No
Overall Reach
25 mm
Number of Flutes
3
End Mill Material
Carbide
Type
W
Shank Type
DIN 6535 HA to h6
End Mill Style
Corner Radius
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Finish
uncoated

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Tolerances: Corner radiusR1 = 0.5 tolerance ±0.02. R1 > 0.5 1.5 tolerance ±0.03. R1 > 1.5 tolerance ±0.05. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 21 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.