Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 8/0.5 mm

  • Mfr # 206192 8/0,5

  • Zoro # G414382591


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
h6
Type of Product
Torus cutter
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206192 8/0,5
Zoro #
G414382591
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.24 mm
Corner Radius
0.5 mm
Shank Dia.
8 mm
Overall Length
100 mm
Length of Cut
13 mm
Milling Diameter
8 mm
Neck Dia.
7.4 mm

Details

Type of Product
Torus cutter
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.04 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Type
W
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Number of Flutes
3
Coolant Through
No
Finish
uncoated
Overall Reach
62 mm
End Mill Style
Corner Radius
Helix Angle
45 Degrees

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Tolerances: Corner radiusR1 = 0.5 tolerance ±0.02. R1 > 0.5 1.5 tolerance ±0.03. R1 > 1.5 tolerance ±0.05. Dimensions to manufacturer's standard. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 13 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 62 mm Recess Dia. D1: 7.4 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.