Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 8/1.0 mm

  • Mfr # 206040 8/1,0

  • Zoro # G214381794


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Min. Cutting Depth
0.01 mm
Color Ring
yellow
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206040 8/1,0
Zoro #
G214381794
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Overall Length
63 mm
Corner Radius
1 mm
Length of Cut
9 mm
Shank Dia.
8 mm
Neck Dia.
7.4 mm
Milling Diameter
8 mm

Details

Color Ring
yellow
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.045 mm
Type
W
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
End Mill Material
Carbide
Finish
uncoated
End Mill Style
Corner Radius
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Helix Angle
30 Degrees
Overall Reach
27 mm

Description

With double relief ground side clearance angle and corner radius. High strength due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 9 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.