Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 8/1.0 mm

  • Mfr # 206190 8/1,0

  • Zoro # G414382850


product price: $48.89
/ea

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.24 mm
Color Ring
yellow
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206190 8/1,0
Zoro #
G414382850
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.24 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Min. Cutting Depth
0.01 mm
Length of Cut
21 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Neck Dia.
7.4 mm
Corner Radius
1 mm
Overall Length
63 mm

Details

Color Ring
yellow
Correction Factor Fz
1.25
Standard
DIN 6527
Type of Product
Torus cutter
Shank Tolerance
h6
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.04 mm
End Mill Style
Corner Radius
Coolant Through
No
Overall Reach
25 mm
Type
W
Number of Flutes
3
Helix Angle
45 Degrees
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Tolerances: Corner radiusR1 = 0.5 tolerance ±0.02. R1 > 0.5 1.5 tolerance ±0.03. R1 > 1.5 tolerance ±0.05. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 21 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.