Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, ZOX Coated, 6/0.5 mm

  • Mfr # 206265 6/0,5

  • Zoro # G314384145


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Tolerance Nominal Diameter
f8
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.035 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206265 6/0,5
Zoro #
G314384145
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
10 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.18 mm
Min. Cutting Depth
0.01 mm
Overall Length
80 mm
Milling Diameter
6 mm
Corner Radius
0.5 mm
Neck Dia.
5.7 mm
Length of Cut
10 mm
Shank Dia.
6 mm

Details

Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.035 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Torus cutter
Type
W
Cutting Direction
horizontal, oblique and vertical
Finish
ZOX
End Mill Style
Corner Radius
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Coolant Through
No
End Mill Material
Carbide
Helix Angle
45 Degrees
Number of Flutes
3
Overall Reach
42 mm

Description

With strong core, special chip breaker recesses and large polished flutes. New generation of high performance end mills in the HPC machining range. Application: Especially for high speed machining in mould and tool making for copy milling. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 10 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 5.7 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.