Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, ZOX Coated, 8/1.0 mm

  • Mfr # 206265 8/1,0

  • Zoro # G814384126


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.05 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.24 mm
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Side Milling
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206265 8/1,0
Zoro #
G814384126
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.24 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Length of Cut
13 mm
Overall Length
100 mm
Corner Radius
1 mm
Shank Dia.
8 mm
Neck Dia.
7.4 mm
Milling Diameter
8 mm

Details

Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.05 mm
Correction Factor Fz
1.25
Color Ring
yellow
Shank Tolerance
h6
Helix Angle
45 Degrees
Finish
ZOX
Cutting Direction
horizontal, oblique and vertical
Type
W
Overall Reach
62 mm
End Mill Cutting Type
HPC
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Number of Flutes
3
End Mill Style
Corner Radius
End Mill Material
Carbide

Description

With strong core, special chip breaker recesses and large polished flutes. New generation of high performance end mills in the HPC machining range. Application: Especially for high speed machining in mould and tool making for copy milling. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 13 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 62 mm Recess Dia. D1: 7.4 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.